Beli hot heat gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JAKEMY Anti-Drop Electronic Tool Screwdriver (Set Perkakas)Deskripsi:JAKEMY JM-8139 Multi-functional CR-V Driver Household Anti-drop Electronic Screwdriver Tool Box Set DIY Repair Tool Specifications - 30PCS 4x28mm CR-V precision bits - Slotted: 1.5 2.0 2.5 3.0 3.5 - Phillips: 1.0 1.5 2.0 2.5 3.5 - Torx: T3 T4 T5 T6 T7 T8 T9 T10 T15 T20 - Hex: H1.3 H1.5 H2.0 H3.0 H4.0 H5.0 - Pentable(star): 0.8 1.2 - U-shape: U2.6 - Triangle: 2.0 - Tri-wing: Y2.0 Accessories - 2pcs screwdrivers - Pentable (star): 0.8 - Phillips: 1.5 - 1pc non-slip handle - 1pc metal opening stick - 1pc metal opening stick - 1pc craft knife - 1pc curved tip tweezer - 1pc roller opening tool - 1pc 60mm extension bar - 1pc accessory box (including 2PCS PH2.5 sockets) - 1pc SIM card pin - 1pc suction cupatribut:
- Slotted Bit Size: 1.5, 2.0, 2.5, 3.0, 3.5
- Phillips bits: 1.0, 1.5, 2.0, 2.5, 3.5
- Torx Drive Size: T3, T4, T5, T6, T7, T8, T9, T10, T15, T20
- Hex bits: H1.3, H1.5, H2.0, H3.0, H4.0, H5.0
- Makita Heat Gunatribut:
- Power Supply Cord (m): 2.0(6.6 ft)
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- BOSCH Hot Air GunDeskripsi:The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
- INGCO Heat Gunatribut:
- Input Power (W): 2000
- JAKEMY Torx Screwdriver Set (Obeng)Deskripsi:JM-8170 Portable DIY Electronic Maintenance Magic Screwdriver Box Kit with Replaceable Driver Bits for Home RepairMatte chrome 12mm long working depth bits H4*28mmTorx: T2 T3 T4 T5 T6 T7 T8Flat-head: 1.5 2.0 2.5 3.0Philips: 1.5 2.0 2.5 3.0Tri-wing: Y0.8 Y2.5Pentagon (Pentalobe): 0.8 1.2Stand off (Motherboard philips): 1.5
- Taffware QST Express Heat Gun Electric Hot Air VinylDeskripsi:Heat gun adalah alat yang digunakan untuk memancarkan aliran udara panas yang dapat digunakan sewaktu Anda mempunyai pemasalahan dengan besi yang harus dibengkokkan, melepas dan menguatkan perekatan, dan masih banyak kegunaan lainnya. Alat ini cocok digunakan untuk Anda yang sering mengerjakan proyek DIY ataupun menogtak-atik perangkat elektronikatribut:
- Dimensions (cm): 22.5x4.7
- Voltage (V): 220
- Power (W): 300
- Material: Plastik
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- RYU Heat Gun (Alat Pemanas)atribut:
- Type: Powertools
- TEKIRO Precision Screwdriver Set (Mata Obeng)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- monotaro Heat GunDeskripsi:Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink filmatribut:
- Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
- Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
- Cord Length (m): 2
- Power Supply (V): AC 100 (50/60Hz)
- Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
- Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
- Body Dimensions (mm): 250x90x193 (not including code)
- Mass (kg): Approx. 0.75
- Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
- Rated Usage Time (minute): 20
- DKM Bubble Wrap (Plastik Gelembung)atribut:
- Width (cm): 125
- Length (m): 50
- BOSCH Cordless Heat GunDeskripsi:- Heat gun 18 V yang fleksibel untuk bekerja di mana pun- Menghemat waktu: Pemanasan cepat hingga 300°C dalam 6 detik- Portabilitas dan fleksibilitas di setiap area kerja- Dua level suhu (300/500°C) dan lampu LED untuk pengoperasian yang mudahatribut:
- Battery Voltage (V): 18
- Temperature Levels: 2
- Uncertainty K (dB): 3
- Working Temperature (°C): 300 - 500
- Airflow (L/minute): 175
- Dimensions (mm): 77x183x209
- Heat-up Time to 300°C (s): 6
- Sound Level (dBA): 67
- Sound Pressure Level (dBA): 56
- SUNHAYATO Experimental Dial Variable Resistoratribut:
- Size (mm): approx. 380x100x87
- Accuracy: ± 0.5% (Maximum + 360 MΩ)
- Maximum Rating (mA/VDC): 250/30
- Minimum Rating DC (μA/V): 50 μA 3 DC
- Dial Resistance (kΩ,ohm): 1/100, 2/10, 3/1; 4/100, 5/10, 6/1
- Maximum Power (W): 2
- Maximum Resistance (ohm): 1, 111, 110
- Minimum Resistance Measurement (ohm): 0
- Package Size (mm): 160x410x125
- Resistance Temperature Count (ppm): 100
- Resolution (ohm): 1
- Voltage (V): 500 AC (1 minute)
- DEWALT Heat GunDeskripsi:Heat guns with surface temperature control (STC) automatically adjust their heat output to reach the target temperature required at the surface to heat, dry, or soften materials. Their sensor measures the temperature of the work surface rather than the temperature of air leaving the gun. They are commonly used to prevent scorching and overheating of temperature-sensitive materials. Pistol-grip heat guns allow users to squeeze the trigger as they grip the tool. They provide ergonomic handling in a range of positions on vertical and horizontal surfaces.atribut:
- Application: Bending and Forming Plastics; Curing Resins; Desoldering; Drying Filler; Heating Temp Sensitive Materials; Shrink Tubing; Soldering
- Current (A): 13
- Kit Contents: (1) Bare Tool, (2) Nozzles
- Power Source: Corded
- Voltage (V): 120 AC
- Cord Length (ft): 10
- Maximum Temperature (°F): 1000
- Nozzle type: Conical; Fishtail
- Nozzles Included: Included
- Number of Air Flow Settings: 1
- Temperature Settings: Variable
- UNSPSC: 27112717
Daftar Harga hot heat gun Terbaru October 2026
| JAKEMY Anti-Drop Electronic Tool Screwdriver (Set Perkakas) | Rp249.900 |
| Makita Heat Gun | Rp1.099.900 |
| BOSCH Heat Gun | Rp1.499.900 |
| JAKEMY Screwdriver Tool Kit (Obeng) | Rp31.900 |
| BOSCH Hot Air Gun | Rp539.900 |
| INGCO Heat Gun | Rp399.900 |
| JAKEMY Screwdriver Set (Obeng) | Rp73.900 |
| JAKEMY Torx Screwdriver Set (Obeng) | Rp159.900 |
| KRISBOW Alat Pemanas | Rp469.900 |
| Deli Heat Gun (Blower Pemanas) | Rp309.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/b2P103699398-1.jpg)


/ijP108491667-2.jpg)

/rfP107837987-2.jpg)
/ceP108490446-1.jpg)

/i6P106385654-1.jpg)

/rkP101003992-6.jpg)
/P102174104-1.jpg)
/ngP102267844-2.jpg)

/DKM%20Bubble%20Wrap%20(Plastik%20Gelembung)/56P105159186-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)